Shop Limited Time Deals
Main product image of SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)
Magnifying glass
Hover image to zoom

SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)

Brand:
Fantech
SKU:
SHR2005R
Rating:
(2)
Q&A:
(0)
SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)
Magnifying glass
Hover image to zoom
SHR2005R has been discontinued
Discontinued September 25, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
ATMO Series Fresh Air Appliance Heat Recovery Ventilator, 6" Side Ports (191 CFM)
Brand:
Fantech
SKU:ATMO200H
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
2.1 Amps
Product Highlight: Wattage
150 Watts
Product Highlight: Length (Inches)
27-7/8" Length
Product Highlight: Width (Inches)
17-3/8" Width

Description

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:
  • Powder coated 22-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Aluminum heat recovery core
  • Compact design
  • Mounting: Suspended by chains and hooks
  • Three speeds
  • Recirculation defrost model
  • External screw type dry contacts for quick connection of remote controls
  • (2) Electrostatic filters (washable)
  • 60-200 CFM (28-94 L/s) at 0.4" w.g.
  • 3' plug-in power cord
  • 6" side port duct connections

Specs

Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

2.1

Wattage:

150

Length (Inches):

27-7/8"

Width (Inches):

17-3/8"

Height (Inches):

20.5"

Speeds:

3

Min Airflow (CFM):

60

Air Flow Capacity (CFM):

60-200

Max Airflow (CFM):

200

Weight (lbs):

66 lbs

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


11 Replacement Parts

Drain Kit for VHR704R
SKU: 40315
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

SHR 2005R. Great Product

I received this unit in a very short time after I ordered. It was very easy to install. My local HAVC contractor wanted $2,500 to replace my existing unit. This was a very easy DIY project considering it was a replacement and not a new install. Unit is well and and the alum. heat exchanger is superior to the old plastic design. Great price at under a $1,000
Big Al
MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

has a aluminum core for better heat recovery

I put it in my moms house she is 93 years old and won,t open the windows in the house, its been running 20 minutes on and 40 minutes off per hour on low speed ventilate mode, about one week now and she seems to have more energy, and the basement dose not smell like a basement any more I am happy with it
gordo
MN
9 years ago
Was this review helpful to you?