Apply to be a TradeMaster!
Main product image of ATMO Series Fresh Air Appliance Heat Recovery Ventilator, 6" Side Ports (191 CFM)
Magnifying glass
Hover image to zoom

ATMO Series Fresh Air Appliance Heat Recovery Ventilator, 6" Side Ports (191 CFM)

Brand:
Fantech
SKU:
ATMO200H
Rating:
(2)
Q&A:
(0)
ATMO Series Fresh Air Appliance Heat Recovery Ventilator, 6" Side Ports (191 CFM)
Magnifying glass
Hover image to zoom
$1,110.96 each
In Stock
In Stock
Get 17 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 59.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor) Warranty

Description

–

ATMO 200H Fresh Air Appliance continuously supplies 191 cfm of fresh, filtered air while removing an equal amount of stale air. Controlled ventilation ensures home occupants receive the highest level of comfort. Up to 75% of the heat in the extract air is recovered by the heat exchanger and used to temper the fresh air coming from outside.


ATMO 200H is designed for high static pressure applications that demand high efficiency. The product is equipped with an automatic defrost mechanism that is activated when outdoor air temperature drops to 23_F (-5C) or lower. During the defrost cycle, the supply air fan shuts down while the exhaust air fan switches into high speed to maximize the effectiveness.


The appliance features an efficient crossflow heat exchanger with SRE up to 75%, standard MERV3 filters, a drain hose and hanging chain kit, easy connect ports, integrated air balancing taps and duct ports with plastic collar shrouds for simple and quick installation. Comes with a limited warranty (lifetime warranty on the exchanger, 7 years on motors and 5 years on parts).


ATMO 200H has been tested in accordance with Home Ventilating Institute (HVI) Certification Program to ensure it meets HVI ratings for airflow and energy.


Features:

  • Side port 6" duct connection
  • Up to 191 cfm @ 0.4 in.wg.
  • Integrated air-balancing taps
  • Multi-speed operation
  • Automatic defrost
  • External electrical box
  • Lightweight
  • ENERGY STAR listed

Specs

–
Duct Size:

6"

Voltage:

120v

Phase:

1

Amperage:

1.4

Max Airflow (CFM):

199

Warranty:

5 Year (Parts)

7 Year (Motor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3 Replacement Parts

MERV8, 12" x 15" Washable Replacement Filter for ATMO 200 (2 Pack)
SKU: 463945
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No

I bought this as a replacement for a unit that is no longer made. The original unit was reversible so you could duct fresh air in to one side or the other. Not so with the Fantech, so I had to re-do all the ducting. I finally got it hooked up and it ran on high speed for ten seconds, then low speed for 20 seconds over and over and over. Tech support said I had a defective control board. I had to wait almost two months for a new board and it did exactly the same thing. So far I am not happy.
Dan
Taos NM
8 months ago
Was this review helpful to you?

DIY installed for Radon reduction.

Installation took a weekend. Instruction were a little vague, but not so much that it couldn't be figured out. I bought the ECO-Touch controller, but it wasn't needed as long as I just wanted low and high fan settings. Unit is working well in reducing radon without ECO-Touch, but system isn't balanced yet. To balance the system I have to buy the fantech commissioning kit. Ugh. This was not clear from website or instructions. I'll have to get that some day.
rb
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy