Apply to be a TradeMaster!
Main product image of VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports
Magnifying glass
Hover image to zoom

VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports

Brand:
Fantech
SKU:
VHR70R
Rating:
(0)
Q&A:
(1)
VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports
Magnifying glass
Hover image to zoom
VHR70R has been discontinued
Discontinued November 21, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 70 CFM
Brand:
Fantech
SKU:VHR70RES
(1)
Order by today, receive 6 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
5"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.4 Amps
Product Highlight: Length (Inches)
22-1/2" Length
Product Highlight: Width (Inches)
10-1/5" Width

Description

VHR70R is a compact HRV specially designed for small residential and multi-residential applications such as condominiums and apartment buildings that require up to 70 CFM continuous principal ventilation. With its flexible and compact top port design incorporating the 5" oval collars with integrated airflow measurement and EZ-Mount wall bracket, it can be installed in small spaces such as 24" closets or above the hot water heater.

Features
  • 5" (125mm) oval duct connections with integrated airflow measurement
  • Removable screw terminal for easy connection
  • Lightweight: only 30 lbs including core
  • Super compact size
  • Top port design fits in tight spaces
  • Includes EZ-Mount wall bracket
  • Aluminum heat recovery core
  • Multiple speed operation
  • Internal recirculation defrost

Specs

Duct Size:

5"

Speeds:

3

Energy Star Rated:

Yes

Max Airflow (CFM):

71

Min Airflow (CFM):

42

Voltage:

120v

Hertz:

60

Phase:

1

Amperage:

0.4

Length (Inches):

22-1/2"

Width (Inches):

10-1/5"

Height (Inches):

17.1875"

Weight (lbs):

32 lbs

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


17 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi. Why are the duct connections 5" oval, instead of just round? Does it require a special coupling to attach round ducting or will the flex ducting (sku# 51324) just clamp and conform to the unit?

Asked by wade 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The oval ducts help them save space when building the unit. You would just squeeze the 5" flex duct like the 51324 and clamp it to the unit.

Was this review helpful to you?