Apply to be a TradeMaster!
Main product image of VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 70 CFM
Magnifying glass
Hover image to zoom

VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 70 CFM

Brand:
Fantech
SKU:
VHR70RES
Rating:
(1)
Q&A:
(0)
VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 70 CFM
Magnifying glass
Hover image to zoom
$933.34 each
In Stock
In Stock
Get 19 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.1 Amps

Description

–
VHR70R ES is a compact HRV specially designed for small residential and multi-residential applications such as condominiums and apartment buildings that require up to 70 CFM continuous principal ventilation. With its flexible and compact top port design incorporating the 5" oval collars with integrated airflow measurement and EZ-Mount wall bracket, it can be installed in small spaces such as 24" closets or above the hot water heater. RESIDENTIAL USE ONLY.

Features
  • 5" (125mm) oval duct connections with integrated airflow measurement
  • Removable screw terminal for easy connection
  • Lightweight: only 30 lbs including core
  • Super compact size
  • Top port design fits in tight spaces
  • Includes EZ-Mount wall bracket
  • Aluminum heat recovery core
  • Multiple speed operation
  • Internal recirculation defrost

Specs

–
Duct Size:

5"

Speeds:

3

Energy Star Rated:

Yes

Air Flow Capacity (CFM):

70

Wattage:

60

Voltage:

120v

Hertz:

60

Phase:

1

Amperage:

1.1

Weight (lbs):

30.9 lbs

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Speeds
Air Flow Capacity (CFM)
Voltage
Amperage
Warranty
3
70
120v
1.1
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
2
58
120v
0.48
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

19 Replacement Parts

Kit, Wall Support, FLEX100H, STD
SKU: 428471
Fantech
Drain Kit for VHR704R
SKU: 40315
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a great home improvement product.

We purchased an older home with a basement that smelled musty and borderline needing radon remediation. After installing this product, the basement has no odor and radon is within normal range.
MB
Lolo, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy