The Day Savers – A National Tradesmen Day Contest
Main product image of 2CL1827 Condenser Fan Blade
Magnifying glass
Hover image to zoom

2CL1827 Condenser Fan Blade

Brand:
Fasco
SKU:
2CL1827
Rating:
(0)
Q&A:
(0)
2CL1827 Condenser Fan Blade
Magnifying glass
Hover image to zoom
$32.24 each
In Stock
In Stock
Get 5 Tomorrow, Aug 27
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

  • Bore Size: Interchangeable Hub
  • Diameter: 18.000"
  • Blades: 2
  • Pitch: less than 27 degrees 2 Blade, Interchangeable Hub, Condenser (Pressure) Type Fan Blade
  • Blades: 2
  • Rotation: Counterclockwise
  • Diameter: 18 Inches
  • Pitch: 27 degrees
  • 0 Inches Static Pressure: CFM = 2400, BHP = 0.08
  • 30 Inches Static Pressure: CFM = 870, BHP = 0.11
  • Maximum RPM: 1725
  • Typical Applications: Air-Conditioning Condensers, Power Roof Ventilators, Heat Pumps, Heat Exchangers, Unit Heaters, Commercial and Industrial Equipment.
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy