Apply to be a TradeMaster!
Main product image of 16" Fan Blade (4 Blades)
Magnifying glass
Hover image to zoom
16" Fan Blade (4 Blades)
Magnifying glass
Hover image to zoom
$63.69 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW

Description

–
  • Fan Diameter (In.): 16
  • Rotation: CW
  • Pitch (Deg.): 33
  • Max RPM: 1725
  • CFM @ 0" Static Pressure: 2550
  • BHP @ 0" Static Pressure: 0.15
  • CFM @ 0.3" Static Pressure: 1450
  • BHP @ 0.3" Static Pressure: 0.18
  • Bore Diameter (In.): 1/2
  • Aluminum Construction
  • Agency Approvals: UL, CSA
  • Specs

    –
    Product Type:

    Fan Blade

    Rotation:

    CW

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    good product

    good product work fine
    Emofixer
    Harvard, IL
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great!

    Supply House was great! Great product, fast shipping!
    Roger
    Charlotte, NC
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: how to install

    Asked by arch 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    we do not have install manuals.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy