Apply to be a TradeMaster!
Main product image of 3200 RPM 60 CFM Blower Motor (115V)
Magnifying glass
Hover image to zoom

3200 RPM 60 CFM Blower Motor (115V)

Brand:
Fasco
SKU:
50747-D401
Rating:
(1)
Q&A:
(0)
3200 RPM 60 CFM Blower Motor (115V)
Magnifying glass
Hover image to zoom
$144.47 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3030 RPM
Product Highlight: Amperage
0.49 Amps
Product Highlight: Air Flow Capacity (CFM)
60 CFM

Description

–
3200 RPM 60 CFM Blower Motor (115V)

Specs

–
Air Flow Capacity (CFM):

60

Voltage:

115V

RPM:

3030

Speeds:

1

Amperage:

0.49

Type:

Shaded Pole

Bearings:

Sleeve

Outlet Shape:

Round

Outlet Flange:

Yes

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy this product agian

product works 100% and a lot less quite than the old one.
Ray
new york
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy