Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Fasco Motors
Draft Inducers
1-Speed 3200 RPM 60 CFM Blower Assembly (115V)
Brand:
Fasco
SKU:
50747D600
Rating:
(0)
Q&A:
(0)
Hover image to zoom
50747D600 has been discontinued
Discontinued January 24, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
115V
3200 RPM
0.52 Amps
60 CFM
Description
–
1-Speed 3200 RPM 60 CFM Blower Assembly (115V)
**Note: Image may not represent actual product**
Specs
–
Voltage:
115V
Amperage:
0.52
Speeds:
1
Air Flow Capacity (CFM):
60
RPM:
3200
Bearings:
Sleeve
Frequency:
60 Hz
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video