| Voltage: | 115V |
|---|---|
| Amperage: | 0.74 |
| Speeds: | 1 |
| Air Flow Capacity (CFM): | 65 |
| Type: | Shaded Pole |
| RPM: | 2900 |
| Bearings: | Sleeve |
| Outlet Shape: | Round |
| Outlet Flange: | Yes |
| Hertz: | 50/60 |
| Max Ambient Temp (°F): | 104°F |
| Enclosure Type: | Open Fan Cooled |
| Overload Protection: | Thermally |
| Insulation Class: | B |
| Phase: | 1 |