Apply to be a TradeMaster!
Main product image of 1-Speed 1560 RPM 105 CFM Blower Assembly (115V)
Magnifying glass
Hover image to zoom

1-Speed 1560 RPM 105 CFM Blower Assembly (115V)

Brand:
Fasco
SKU:
50757D500
Rating:
(0)
Q&A:
(0)
1-Speed 1560 RPM 105 CFM Blower Assembly (115V)
Magnifying glass
Hover image to zoom
$174.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1560 RPM
Product Highlight: Amperage
0.55 Amps
Product Highlight: Air Flow Capacity (CFM)
105 CFM

Description

–
1-Speed 1560 RPM 105 CFM Blower Assembly (115V)

**Note: Image may not represent actual product**

Specs

–
Voltage:

115V

Amperage:

0.55

Speeds:

1

Air Flow Capacity (CFM):

105

RPM:

1560

Bearings:

Sleeve

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy