Apply to be a TradeMaster!
Main product image of 2-Speed 1200/1400 RPM 480 CFM Blower (115V)
Magnifying glass
Hover image to zoom

2-Speed 1200/1400 RPM 480 CFM Blower (115V)

Brand:
Fasco
SKU:
50769-D500
Rating:
(0)
Q&A:
(0)
2-Speed 1200/1400 RPM 480 CFM Blower (115V)
Magnifying glass
Hover image to zoom
$350.05 each
In Stock
In Stock
Get 51 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1545 RPM
Product Highlight: Air Flow Capacity (CFM)
480 CFM

Description

–
2-Speed 1200/1400 RPM 480 CFM Blower (115V)

Specs

–
Voltage:

115V

Speeds:

2

Air Flow Capacity (CFM):

480

RPM:

1545

Type:

Shaded Pole

Bearings:

Sleeve

Outlet Shape:

Rectangle

Outlet Flange:

Yes

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy