Apply to be a TradeMaster!
Main product image of 115V 3300 RPM 0.5A Rheem PSC Draft Inducer Blower
Magnifying glass
Hover image to zoom

115V 3300 RPM 0.5A Rheem PSC Draft Inducer Blower

Brand:
Fasco
SKU:
A074
Rating:
(1)
Q&A:
(0)
115V 3300 RPM 0.5A Rheem PSC Draft Inducer Blower
Magnifying glass
Hover image to zoom
$304.84 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
0.5 Amps
Product Highlight: Stages
2

Specs

–
Voltage:

115V

Amperage:

0.5

Stages:

2

Frame Size:

3.3

OEM:

Rheem

RPM:

3300

Bearings:

Ball

Rotation:

CWSE

Type:

Permanent Split Capacitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Rheem Part "Equivalent"

This is an exact replacement for the inducer motor and fan for Rheem R96 series furnaces. Supply House confirmed a Rheem "OEM" Part number and carries that component as well. However, the brochure link in this item shoes the FASCO equivalent part. Note that FASCO makes these OEM fans for many furnaces by several manufacturer as indicated in their brochure. I called FASCO myself to ensure it is THE same part ( at less than half the price). It does NOT include the manifold gasket but SH carries that as well. It does include the motor , fan housing, hose clamps and wiring harness. SH packaged this safely and it arrived sooner than promised. If you need the Rheem box , you get the gasket and you pay the extra price. You can use high temp. RTV sealant in lieu of a gasket , but for 3 bucks, why bother?
RZHA
Albany, NY
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy