Apply to be a TradeMaster!
Main product image of 230V 3000 RPM 1.4A Goodman Shaded Pole Draft Inducer Blower
Magnifying glass
Hover image to zoom

230V 3000 RPM 1.4A Goodman Shaded Pole Draft Inducer Blower

Brand:
Fasco
SKU:
A078
Rating:
(0)
Q&A:
(0)
230V 3000 RPM 1.4A Goodman Shaded Pole Draft Inducer Blower
Magnifying glass
Hover image to zoom
$253.84 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
1.4 Amps
Product Highlight: Stages
1

Specs

–
Voltage:

230V

Amperage:

1.4

Stages:

1

Frame:

C-Frame

OEM:

Goodman

RPM:

3000

Bearings:

Ball

Rotation:

CWSE

Type:

Shaded Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy