Apply to be a TradeMaster!
Main product image of 1/45 HP Fasco Blower, 3000 RPM (115V)
Magnifying glass
Hover image to zoom
1/45 HP Fasco Blower, 3000 RPM (115V)
Magnifying glass
Hover image to zoom
$264.83 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/45 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.5 Amps

Specs

–
Voltage:

115V

Amperage:

1.5

Speeds:

1

Enclosure Type:

Open

RPM:

3000

Bearings:

Ball

Rotation:

CW

Motor:

Shaded Pole

Type:

Shaded Pole

Horse Power:

1/45

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy