Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 1/50 HP CW Motor (120V)
Magnifying glass
Hover image to zoom
1-Speed 3000 RPM 1/50 HP CW Motor (120V)
Magnifying glass
Hover image to zoom
A128 has been discontinued
Discontinued May 15, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/50 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.9 Amps

Description

–
1-Speed 3000 RPM 1/50 HP CW Motor (120V)

Replaces Consolidated Ind. 7021-6376, 7021-9404

Specs

–
Voltage:

120v

Amperage:

0.9

Speeds:

1

Horse Power:

1/50

OEM:

Consolidated Industries

RPM:

3000

Bearings:

Sleeve

Type:

Shaded Pole

Rotation:

CW

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

1-Speed 3000 RPM 1/50 Fasco A128

I local warehouse wanted hundred more for this motor. Was happy to find it with PexSupply. We saved a ton of money even with 2-day shipping. Motor has been installed and is working very well.
G20 t
East Port , Georgia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?