Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM Heat-N-Glow Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM Heat-N-Glow Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A133
Rating:
(2)
Q&A:
(0)
1-Speed 3000 RPM Heat-N-Glow Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$142.75 each
In Stock
In Stock
Get 15 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/50 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
1.2 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3000 RPM Draft Inducer Motor (115V)

Replaces Heat n' Glow 7002-1241

Specs

–
Voltage:

115V

Amperage:

1.2

Speeds:

1

OEM:

Heat-N-Glow

Rotation:

CCW

RPM:

3000

Horse Power:

1/50

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quick, easy, accurate

What else can I say?
Geo
Glenshaw, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Used as a blower fan for a Pacific Energy fireplace. It was an exact replacement for the fan that wore out. The old fan and the new one are both rated 3,000 RPM however the new one seems much more powerful that the old one. This means it throws out more heat, but it is a little louder.
OakfieldSlim
Oakfield WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy