Apply to be a TradeMaster!
Main product image of 1-Speed 3060 RPM Intercity Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3060 RPM Intercity Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A134
Rating:
(6)
Q&A:
(0)
1-Speed 3060 RPM Intercity Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$187.84 each
In Stock
In Stock
Get 7 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
3060 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.5 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3060 RPM Draft Inducer Motor (115V)

Replaces ICP 7021-9335, 7021-8735, 7021-9499, 7021-8736, 7021-7700

Specs

–
Voltage:

115V

Amperage:

1.5

Speeds:

1

OEM:

ICP/Heil Quaker

Rotation:

CW

RPM:

3060

Bearings:

Ball

Type:

Shaded Pole

Horse Power:

1/25

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Perfect replacement

Price was very competitive, with fast free delivery Thankyou
Urtech
Rochester Hills, MI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 stars

Fit perfectly! Though this blower motor replacement was gonna be a B***H but ended up being a snap.
Ray
B.C. , MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yea

Yes, great price and faster shipping
Cleto
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Blower motor was going bad, and only started sometimes. Supply house was the only place that had a replacement in-stock and there was cheap knockoffs that looked garage made. Super happy I got a real one here, plus fast and free shipping. Everything lined up perfectly and all the connections were correct. Replaced it in just a few minutes and it works perfectly.
Jon S
San Diego, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fasco

Purchased a replacement inducer motor A134 in which I thought would would be an aftermarket motor, later to find out it to be an original Fasco upgrade. Works perfect. Customer service was awesome, I mean awesome.
#1mechanic
Charlotte NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent buy for my application.

The furnace is now the quietest that it has ever been in the 17 years that we've been here.
Red
Chittenango, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy