Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 136 - 150 CFM Lennox Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 136 - 150 CFM Lennox Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A138
Rating:
(1)
Q&A:
(0)
1-Speed 3000 RPM 136 - 150 CFM Lennox Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$249.12 each
In Stock
In Stock
Get 10 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/70 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.7 Amps
Product Highlight: Air Flow Capacity (CFM)
136-150 CFM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3000 RPM 136 - 150 CFM Draft Inducer Motor (115V)

Replaces Lennox 7021-8657, 7021-8825

**Note: Image may not represent actual product**

Specs

–
Voltage:

120v

Amperage:

0.7

Speeds:

1

Air Flow Capacity (CFM):

136-150

RPM:

3000

OEM:

Lennox

Rotation:

CCW

Bearings:

Sleeve

Type:

Shaded Pole

Horse Power:

1/70

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

1-Speed 3000 RPM 136 - 150 CFM Lennox Dr

I am a homeowner who had heat when the furnace motor wanted to work. Every time that the HVAC guy came to fix this problem, the motor worked fine. So, after he diagnosed the problem to be the vapor evacuation motor, I ordered the motor which matched the one on my furnace exactly, installed it and haven't had any heating issues ever since. This motor works fine and is quieter than the old one.
Bob
Hackettstown, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy