Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Fasco Motors
Draft Inducers
1-Speed 3450 RPM 136 - 150 CFM Rheem Draft Inducer Motor (115V)
Brand:
Fasco
SKU:
A142
Rating:
(0)
Q&A:
(0)
Hover image to zoom
A142 has been discontinued
Discontinued December 12, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Selection Guide
Selection Guide
Direct Replacement:
1-Speed 3450 RPM 136 - 150 CFM Rheem Draft Inducer Motor (115V)
Brand:
Fasco
SKU:
A142B
(1)
Order by
today
, receive 8 by
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
115V
3450 RPM
CCW
1/20 HP
0.7 Amps
136-150 CFM
Description
–
1-Speed 3450 RPM 136 - 150 CFM Draft Inducer Motor (115V)
Replaces: Rheem 7062-1881, 7062-2615
PMI/Vulcan Hart 7062-2513, 416673-00003
**Note: Image may not represent actual product**
Specs
–
Voltage:
115V
Amperage:
0.7
Speeds:
1
Air Flow Capacity (CFM):
136-150
RPM:
3450
OEM:
Vulcan Hart
Rheem
Rotation:
CCW
Bearings:
Sleeve
Type:
Permanent Split Capacitor
Horse Power:
1/20
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video