Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM York Blower Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM York Blower Motor (208/230V)

Brand:
Fasco
SKU:
A144
Rating:
(0)
Q&A:
(0)
1-Speed 3000 RPM York Blower Motor (208/230V)
Magnifying glass
Hover image to zoom
We no longer carry A144
Unavailable since July 1, 2026

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/40 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.5 Amps

Description

–
1-Speed 3000 RPM Blower Motor (208/230V)

Replaces York 7021-6770

Specs

–
Voltage:

208/230V

Amperage:

0.5

Speeds:

1

OEM:

York

RPM:

3000

Bearings:

Sleeve

Rotation:

CW

Type:

Shaded Pole

Outlet Shape:

Rectangle

Horse Power:

1/40

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm