Apply to be a TradeMaster!
Main product image of 2-Speed 1/100 HP Trane Draft Inducer Motor (120V)
Magnifying glass
Hover image to zoom

2-Speed 1/100 HP Trane Draft Inducer Motor (120V)

Brand:
Fasco
SKU:
A146
Rating:
(3)
Q&A:
(0)
2-Speed 1/100 HP Trane Draft Inducer Motor (120V)
Magnifying glass
Hover image to zoom
$300.41 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/100 HP
Product Highlight: RPM
3000/2300 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

2-Speed 1/100 HP Draft Inducer Motor (120V)

Replaces Trane 7021-7986, 7002-2531, 7021-8925

Specs

–
Voltage:

120v

Amperage:

1

Speeds:

2

Horse Power:

1/100

OEM:

Trane

RPM:

3000/2300

Rotation:

CW

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly what I needed

Arrived in excellent condition in exactly 2 days as promised. Telephone support (to identify the correct part) was also excellent.
Markus
Anchorage, AK
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised, Good replacement

No issues but be aware no gasket is included and will most likely need to be replaced when removing old one.
RB
Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended.

Exact match for my fan. Installed in 10 minutes and heating the home.
KD
Joliet, Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy