Apply to be a TradeMaster!
Main product image of 1-Speed 3450 RPM 151 - 500 CFM Blower Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3450 RPM 151 - 500 CFM Blower Motor (115V)

Brand:
Fasco
SKU:
A158
Rating:
(6)
Q&A:
(0)
1-Speed 3450 RPM 151 - 500 CFM Blower Motor (115V)
Magnifying glass
Hover image to zoom
$263.61 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.7 Amps
Product Highlight: Air Flow Capacity (CFM)
151-500 CFM

Description

–
1-Speed 3450 RPM 151 - 500 CFM Blower Motor (115V)

Replaces Amana 7062-3151

Specs

–
Voltage:

115V

Amperage:

0.7

Speeds:

1

Air Flow Capacity (CFM):

151-500

OEM:

Amana

RPM:

3450

Rotation:

CW

Bearings:

Sleeve

Type:

Permanent Split Capacitor

Outlet Shape:

Round

Horse Power:

1/25

Outlet Flange:

Yes

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Inducer motor

The part was shipped fast and in perfect condition
Pane
Silver Spring, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

I have purchased inducer motors from Supply House in the past and as always, this one was excellent quality. I would recommend these products to anyone looking for furnace parts.
Kev
East Dubuque, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Easy installation and works perfectly.
The Dude
Monticello Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again.

Worked like it should and it was not hard to replace. It was easy to look up on this site with help if needed. I like the info you get from their web site that why I use them.
Dan the furnace man
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Sastified
T
Cleveland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

good price, exact replacement, fast delivery
Retired Rich
Auburn, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy