| Voltage: | 230V |
|---|---|
| Amperage: | 0.55 |
| Speeds: | 1 |
| Horse Power: | 1/40 |
| Air Flow Capacity (CFM): | 161 |
| RPM: | 1600 |
| OEM: | Fedders |
| Rotation: | CCW |
| Bearings: | Ball |
| Type: | Shaded Pole |
| Outlet Shape: | Rectangle |
| Outlet Flange: | No |
| Approvals: | CSA |
| Hertz: | 60 |
| Max Ambient Temp (°F): | 104°F |
| Enclosure Type: | Open Fan Cooled |
| Overload Protection: | Thermally |
| Insulation Class: | B |
| Phase: | 1 |
Be the first to write a review.