Apply to be a TradeMaster!
Main product image of 1-Speed 3300 RPM 1/40 HP Intercity Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3300 RPM 1/40 HP Intercity Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A175
Rating:
(0)
Q&A:
(0)
1-Speed 3300 RPM 1/40 HP Intercity Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
A175 has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: RPM
3300 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
1.3 Amps

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 1/40 HP Draft Inducer Motor (115V)

Replaces: ICP 7002-1891, 1708-600P

**Note: Image may not represent actual product**

Specs

Voltage:

115V

Amperage:

1.3

Speeds:

1

Horse Power:

1/40

RPM:

3300

OEM:

ICP/Heil Quaker

Rotation:

CCW

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm