Apply to be a TradeMaster!
Main product image of 1-Speed 3192 RPM 1/30 HP Goodman Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3192 RPM 1/30 HP Goodman Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A181
Rating:
(0)
Q&A:
(0)
1-Speed 3192 RPM 1/30 HP Goodman Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$247.20 each
In Stock
In Stock
Get 13 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/30 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.52 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3192 RPM 1/30 HP Draft Inducer Motor (115V)

Replaces Goodman 7058-0136, 20044403

**Note: Image may not represent actual product**

Specs

–
Voltage:

115V

Amperage:

1.52

Speeds:

1

Horse Power:

1/30

RPM:

3000

OEM:

Goodman

Bearings:

Ball

Type:

Shaded Pole

Rotation:

CW

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy