Apply to be a TradeMaster!
Main product image of 1-Speed 3125 RPM 1/35 HP Goodman Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3125 RPM 1/35 HP Goodman Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A184
Rating:
(1)
Q&A:
(0)
1-Speed 3125 RPM 1/35 HP Goodman Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$180.77 each
In Stock
In Stock
Get 9 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/35 HP
Product Highlight: RPM
3125 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
1.32 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3125 RPM 1/35 HP Draft Inducer Motor (115V)

Replaces Goodman 7058-0229, B40590-01

**Note: Image may not represent actual product**

Specs

–
Voltage:

115V

Amperage:

1.32

Speeds:

1

Horse Power:

1/35

OEM:

Goodman

RPM:

3125

Rotation:

CCW

Bearings:

Ball

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The product s inexpensive and works well.

The first one that i installed on furnace was whining too loud but the replacement one is quiet. The process of returning and sending the replacement was good I will use supply house again in the future and recommend them to others.
Greg
Algonquin ,IL.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy