Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
1-Speed 3000 RPM 1/24 HP Draft Inducer Motor (115V)
Replaces Goodman 7021-7302, D9868620
| Voltage: | 115V |
|---|---|
| Amperage: | 1.5 |
| Speeds: | 1 |
| Horse Power: | 1/24 |
| RPM: | 3000 |
| OEM: | Goodman |
| Rotation: | CW |
| Bearings: | Sleeve |
| Type: | Shaded Pole |
| Outlet Shape: | Round |
| Outlet Flange: | Yes |
| Approvals: | CSA UL |
| Hertz: | 60 |
| Max Ambient Temp (°F): | 104°F |
| Enclosure Type: | Open |
| Overload Protection: | Thermally |
| Insulation Class: | B |
| Phase: | 1 |