Apply to be a TradeMaster!
Main product image of 2-Speed 1/35 HP 3480 RPM Trane Inducer Blower Motor (208/240V)
Magnifying glass
Hover image to zoom

2-Speed 1/35 HP 3480 RPM Trane Inducer Blower Motor (208/240V)

Brand:
Fasco
SKU:
A193
Rating:
(2)
Q&A:
(0)
2-Speed 1/35 HP 3480 RPM Trane Inducer Blower Motor (208/240V)
Magnifying glass
Hover image to zoom
$197.20 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/35 HP
Product Highlight: RPM
3480 RPM
Product Highlight: Rotation
CCW

Description

–
2-Speed 1/35 HP 3480 RPM Blower Motor (208/240V)

Replaces Trane 7021-8591

Features
  • OEM Direct Replacement - Draft Inducer Blower
  • 3.3" Diameter
  • Shaded Pole
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 24" Leads with Stripped ends

Specs

–
Voltage:

208/230V

Speeds:

2

Horse Power:

1/35

RPM:

3480

OEM:

Trane

Rotation:

CCW

Bearings:

Ball

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

This was a great product, great service and shipping was very good
Duster
Tennessee
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company any time.

This is exactly the part I needed !!!
Obi Wan
Charlotte
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy