| Voltage: | 115V |
|---|---|
| Amperage: | 1.45 |
| Speeds: | 1 |
| Horse Power: | 1/45 |
| RPM: | 3250 |
| OEM: | Trane |
| Rotation: | CW |
| Bearings: | Ball |
| Type: | Shaded Pole |
| Outlet Shape: | Round |
| Outlet Flange: | No |
| Approvals: | CSA UL |
| Hertz: | 60 |
| Max Ambient Temp (°F): | 104°F |
| Enclosure Type: | Open |
| Overload Protection: | Thermally |
| Insulation Class: | B |
| Phase: | 1 |