Apply to be a TradeMaster!
Main product image of 2-Speed 3400 RPM Lennox Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

2-Speed 3400 RPM Lennox Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A209
Rating:
(4)
Q&A:
(0)
2-Speed 3400 RPM Lennox Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$319.69 each
In Stock
In Stock
Get 25 Tomorrow, Oct 8
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: RPM
3200/2800 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.8 Amps
Product Highlight: Air Flow Capacity (CFM)
151-500 CFM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

2-Speed 3400 RPM Draft Inducer Motor (115V)

Replaces Lennox 7062-5441 (70625441)

Specs

–
Voltage:

115V

Amperage:

0.8

Speeds:

2

Air Flow Capacity (CFM):

151-500

RPM:

3200/2800

OEM:

Lennox

Rotation:

CCW

Horse Power:

1/20

Bearings:

Ball

Outlet Shape:

Round

Type:

Permanent Split Capacitor

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Hands down the best for all hvac needs

Our furnace inducer motor recently failed and after contacting over 15 hvac suppliers in the 50 mile radius, just to be told it'll take a week to get the part, supply house had it delivered within 2 days. It saved us time and money!
CGS
Middletown NY
8 months ago
Was this review helpful to you?

Great customer service

First item arrived damaged, customer service was easy to contact and work with to get a replacement item. Great company easy to work with, very knowledgeable about their products and they work to insure that you are buying the correct item for your application/system.
Kat
Council Bluffs, IA 51503
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part, fair price, prompt shipping.

Worked great, seems to be a quality part.
KB
Erie PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same product as HVAC contractor but much lower price

Great price and quick free shipping!
Terry
Raleigh NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy