Apply to be a TradeMaster!
Main product image of 2-Speed 3000 RPM 1/30 HP Lennox Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

2-Speed 3000 RPM 1/30 HP Lennox Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A210
Rating:
(2)
Q&A:
(0)
2-Speed 3000 RPM 1/30 HP Lennox Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$330.00 each
In Stock
In Stock
Get 4 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/30 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
1.7 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

2-Speed 3000 RPM 1/30 HP Draft Inducer Motor (115V)

Replaces Lennox 7021-11063

Specs

–
Voltage:

115V

Amperage:

1.7

Speeds:

2

Horse Power:

1/30

RPM:

3000

OEM:

Lennox

Type:

Shaded Pole

Rotation:

CCW

Bearings:

Ball

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fits furnace perfectly.

This part is an exact replacement for the one that was going bad. The first one sent was defective and there was no way supply house would have know. Supply house sent me a replacement ASAP with no hassle whatsoever. The furnace is whisper quiet now.
John F
Cincinnati, OH
3 years ago
Was this review helpful to you?

Great place to shop

The fan I bought is exactly as advertised and the quick customer service is to be admired!
Pete
Delta British Columbia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy