Shop Resideo Sale
Main product image of Draft Inducer 1/65 HP 3000 RPM 120v (Direct Replacement for Lennox 7021-9262 and Lennox 88J3901)
Magnifying glass
Hover image to zoom

Draft Inducer 1/65 HP 3000 RPM 120v (Direct Replacement for Lennox 7021-9262 and Lennox 88J3901)

Brand:
Fasco
SKU:
A219
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/65 HP 3000 RPM 120v (Direct Replacement for Lennox 7021-9262 and Lennox 88J3901)
Magnifying glass
Hover image to zoom
$266.46 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/65 HP
Product Highlight: Amperage
0.7 Amps

Description

–
Draft Inducer 1/65 HP 3000 RPM 120v (Direct Replacement for Lennox 7021-9262 and Lennox 88J3901)

Applications/Features
  • Shaded Pole
  • 60 HZ
  • Automatic Overload
  • Single Phase

Direct Replacement for:
  • Fasco 7021-9262
  • Lennox 7021-9262
  • Lennox 88J3901

Specs

–
Voltage:

120v

Amperage:

0.7

Speeds:

1

RPM:

3000

Bearings:

Sleeve

Horse Power:

1/65

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Enclosure Type:

Open

Type:

Shaded Pole

Hertz:

60

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy