Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 1/25 HP York Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 1/25 HP York Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A229
Rating:
(5)
Q&A:
(0)
1-Speed 3000 RPM 1/25 HP York Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$213.91 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3000 RPM 1/25 HP Draft Inducer Motor (115V)

Replaces York 7058-0267S, 17499, 7058-0267

Specs

–
Voltage:

115V

Amperage:

1.8

Speeds:

1

Horse Power:

1/25

RPM:

3000

OEM:

York

Rotation:

CW

Bearings:

Ball

Type:

Shaded Pole

Outlet Shape:

Round

Outlet Flange:

Yes

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect fit and Fast!

It was easy to find what I needed, the price was great and I got it within two days. HVAC is working well now!
Alchemist
Central Coast Cslifornia
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great product
Ab
Los ángeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price and parts

This is the best location for all your heating and cooling
Joe
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and eat Orta and price

This is the best place to get all your heating and ac items
Joe
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The delivery was quicker than noted on the order, I installed this product and it took me longer to remove the screws from the boiler than it took me to install the new one. It was easy, exact to specifications and worked like a charm. Client is quite excited.
Dessie
Bridgeport, CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy