Apply to be a TradeMaster!
Main product image of 115V 3300 RPM 0.56A York PSC Draft Inducer Blower
Magnifying glass
Hover image to zoom

115V 3300 RPM 0.56A York PSC Draft Inducer Blower

Brand:
Fasco
SKU:
A236
Rating:
(0)
Q&A:
(0)
115V 3300 RPM 0.56A York PSC Draft Inducer Blower
Magnifying glass
Hover image to zoom
$238.02 each
In Stock
In Stock
Get 25 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
0.56 Amps
Product Highlight: Stages
2

Specs

–
Voltage:

115V

Amperage:

0.56

Stages:

2

Frame Size:

3.3

OEM:

York

RPM:

3300

Bearings:

Ball

Rotation:

CWSE

Type:

Permanent Split Capacitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy