Apply to be a TradeMaster!
Main product image of 120V 3250 RPM 1.2A Lennox Shaded Pole Draft Inducer Blower
Magnifying glass
Hover image to zoom

120V 3250 RPM 1.2A Lennox Shaded Pole Draft Inducer Blower

Brand:
Fasco
SKU:
A248
Rating:
(0)
Q&A:
(0)
120V 3250 RPM 1.2A Lennox Shaded Pole Draft Inducer Blower
Magnifying glass
Hover image to zoom
$249.13 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3250 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Amperage
1.2 Amps
Product Highlight: Stages
1

Specs

–
Voltage:

120v

Amperage:

1.2

Stages:

1

Frame:

C-Frame

OEM:

Lennox

RPM:

3250

Bearings:

Ball

Rotation:

CCWSE

Type:

Shaded Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy