Apply to be a TradeMaster!
Main product image of 115V 3200/2800 RPM 0.65/0.30A Lennox PSC Draft Inducer Blower
Magnifying glass
Hover image to zoom

115V 3200/2800 RPM 0.65/0.30A Lennox PSC Draft Inducer Blower

Brand:
Fasco
SKU:
A252-FASCO
Rating:
(2)
Q&A:
(0)
115V 3200/2800 RPM 0.65/0.30A Lennox PSC Draft Inducer Blower
Magnifying glass
Hover image to zoom
$375.46 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3200/2800 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Amperage
0.65 Amps
Product Highlight: Stages
3, 2, 4, 5

Specs

–
Voltage:

115V

Amperage:

0.65

Stages:

3

2

4

5

Frame Size:

3.3

OEM:

Lennox

RPM:

3200/2800

Bearings:

Ball

Rotation:

CCWSE

Type:

Permanent Split Capacitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent transaction

Product came extremely fast. Next day arrival blew my mind. Product was just right and replaced old one perfectly. Would order from this company again.
Bones
Marion, IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed. Resolved the problem.

Product came exactly as advertised. I did take a bit longer than expected to deliver, but likely because of availability via the supply chain.
DIY HVAC Guy
South Jordan, Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy