Apply to be a TradeMaster!
Main product image of Blower 1/125 HP 3000 RPM 115v (Direct Replacement for Trane D342078P05 and Trane D342078P06)
Magnifying glass
Hover image to zoom

Blower 1/125 HP 3000 RPM 115v (Direct Replacement for Trane D342078P05 and Trane D342078P06)

Brand:
Fasco
SKU:
A267
Rating:
(0)
Q&A:
(0)
Blower 1/125 HP 3000 RPM 115v (Direct Replacement for Trane D342078P05 and Trane D342078P06)
Magnifying glass
Hover image to zoom
$207.94 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/125 HP
Product Highlight: Amperage
1.4 Amps

Description

–
Blower 1/125 HP 3000 RPM 115v (Direct Replacement for Trane D342078P05 and Trane D342078P06)

Specifications:
  • Amps: 1.4
  • Bearings: Ball
  • Brand: Fasco
  • Country of Origin: USA
  • H.P.: 1/125
  • Motor Type: Shaded Pole
  • RPM: 3000
  • Speeds: 2
  • Voltage: 115

Direct Replacement for:
  • Fasco: 7002-3446
  • Trane: D342078P05
  • Trane: D342078P06

Specs

–
Amperage:

1.4

Horse Power:

1/125

RPM:

3000

Bearings:

Ball

Speeds:

2

Type:

Shaded Pole

Outlet Shape:

Round

Outlet Flange:

No

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy