Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 1/25 HP Goodman Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 1/25 HP Goodman Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A280
Rating:
(0)
Q&A:
(0)
1-Speed 3000 RPM 1/25 HP Goodman Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$287.72 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.5 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3000 RPM 1/25 HP Draft Inducer Motor (115V)

Replaces Goodman 7021-7794, D986868

**Note: Image may not represent actual product**

Specs

–
Voltage:

115V

Amperage:

1.5

Speeds:

1

Horse Power:

1/25

OEM:

Goodman

RPM:

3000

Rotation:

CW

Type:

Shaded Pole

Bearings:

Sleeve

Outlet Shape:

Round

Outlet Flange:

Yes

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy