Apply to be a TradeMaster!
Main product image of Draft Inducer 1/35 HP 3125 RPM 208/230v (Direct Replacement for Goodman 11096904)
Magnifying glass
Hover image to zoom

Draft Inducer 1/35 HP 3125 RPM 208/230v (Direct Replacement for Goodman 11096904)

Brand:
Fasco
SKU:
A286-FASCO
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/35 HP 3125 RPM 208/230v (Direct Replacement for Goodman 11096904)
Magnifying glass
Hover image to zoom
$326.95 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3125 RPM
Product Highlight: Horse Power
1/35 HP
Product Highlight: Amperage
0.6 Amps

Description

–
Draft Inducer 1/35 HP 3125 RPM 208/230v (Direct Replacement for Goodman 11096904)

Applications/Features:
  • Shaded Pole
  • 60 HZ
  • Automatic Overload
  • Single Phase

Direct Replacement for:
  • Fasco 7021-9398
  • Amana 11096904
  • Amana 7021-9398
  • Goodman 11096904

Specs

–
Horse Power:

1/35

Amperage:

0.6

Bearings:

Sleeve

Enclosure Type:

Open

RPM:

3125

Speeds:

1

Voltage:

208/230V

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Type:

Shaded Pole

Hertz:

60

Max Ambient Temp (°F):

104°F

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy