Apply to be a TradeMaster!
Main product image of 2-Speed 3200/2400 RPM 1/20 HP Goodman Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

2-Speed 3200/2400 RPM 1/20 HP Goodman Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A290
Rating:
(0)
Q&A:
(0)
2-Speed 3200/2400 RPM 1/20 HP Goodman Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$423.72 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: RPM
3200/2400 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.7 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

2-Speed 3200/2400 RPM 1/20 HP Draft Inducer Motor (115V)

Replaces Goodman 7062-5015, 20245903

**Note: Image may not represent actual product**

Specs

–
Voltage:

115V

Amperage:

0.7

Speeds:

2

Horse Power:

1/20

OEM:

Goodman

RPM:

3200/2400

Bearings:

Ball

Rotation:

CCW

Type:

Permanent Split Capacitor

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy