Apply to be a TradeMaster!
Main product image of Draft Inducer 1/20 HP 3200 RPM 115v (Direct Replacement for Trane 7062-3782, and D340623P01)
Magnifying glass
Hover image to zoom

Draft Inducer 1/20 HP 3200 RPM 115v (Direct Replacement for Trane 7062-3782, and D340623P01)

Brand:
Fasco
SKU:
A368
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/20 HP 3200 RPM 115v (Direct Replacement for Trane 7062-3782, and D340623P01)
Magnifying glass
Hover image to zoom
A368 has been discontinued
Discontinued December 22, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3200/2900 RPM
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
0.8 Amps

Description

–
Draft Inducer 1/20 HP 3200 RPM 115v (Direct Replacement for Trane 7062-3782, and D340623P01)

Specifications:
  • Amps: .8
  • Bearings: Sleeve
  • Brand: Fasco
  • Country of Origin: USA
  • Enclosure: Open
  • H.P.: 1/20
  • Hertz: 60
  • Motor Type: PSC
  • Overload Protection: Automatic
  • Phase: Single
  • RPM: 3200
  • Speeds: 2
  • Voltage: 115


Direct Replacement for:
  • Fasco 7062-3782
  • Trane 7062-3782
  • Trane BLW-535
  • Trane D340623P01

Specs

–
Horse Power:

1/20

Amperage:

0.8

Bearings:

Sleeve

RPM:

3200/2900

Speeds:

2

Outlet Shape:

Round

Voltage:

115V

Type:

Permanent Split Capacitor

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm