Apply to be a TradeMaster!
Main product image of 2-Speed 2800 RPM 1/45 HP Trane Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom

2-Speed 2800 RPM 1/45 HP Trane Draft Inducer Motor (208/230V)

Brand:
Fasco
SKU:
A369
Rating:
(4)
Q&A:
(0)
2-Speed 2800 RPM 1/45 HP Trane Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom
$253.43 each
In Stock
In Stock
Get 26 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/45 HP
Product Highlight: RPM
2800/1500 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.34 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

2-Speed 2800 RPM 1/45 HP Draft Inducer Motor (208/230V)

Replaces Trane 7062-3915

Specs

–
Voltage:

208/230V

Amperage:

0.34

Speeds:

2

Horse Power:

1/45

OEM:

Trane

RPM:

2800/1500

Rotation:

CCW

Bearings:

Ball

Type:

Permanent Split Capacitor

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would buy this again if needed

Was exactly what was on my gas pack unit! The exact OEM model and everything for a fraction of a quoted price given me! Thank you.
Professor
Fayetteville nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my 5 year winter problem

Had to replace the main board in 2018 then again in 2020 and 2022. This controls my 2 stage gas side when temps drop below 35 degrees. Well, it's 2023 and when temps dropped I had no heat. When checking if the inducer motor worked I found the problem - totally rusted out wheel. Installed the new motor and all is good. The circuit on the board that this motor controls was were it would burn up the pins and shut down the gas side - better late than never.
Stroker393
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just works

I was able to use this on my Trane system. My wife thinks I am a superstar for being able to replace my old one so easily. The old fan just rusted up after 10 years.
Jason
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy again

Great, I will buy again next time , Thank you
Wan bya
Charlotte NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy