Apply to be a TradeMaster!
Main product image of 2-Speed 2920 RPM 1/100 HP Trane Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom

2-Speed 2920 RPM 1/100 HP Trane Draft Inducer Motor (208/230V)

Brand:
Fasco
SKU:
A370
Rating:
(1)
Q&A:
(1)
2-Speed 2920 RPM 1/100 HP Trane Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom
$435.76 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/100 HP
Product Highlight: RPM
2920/1530 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.18 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

2-Speed 2920 RPM 1/100 HP Draft Inducer Motor (208/230V)

Replaces Trane 7062-3918

Specs

–
Voltage:

208/230V

Amperage:

0.18

Speeds:

2

Horse Power:

1/100

OEM:

Trane

RPM:

2920/1530

Rotation:

CCW

Bearings:

Ball

Type:

Permanent Split Capacitor

Outlet Shape:

Rectangle

Outlet Flange:

No

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a great price on this part.

Used this part on a old ac unit.
Jamie
Manchester Tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this motor come with a warrent

Asked by Lois 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit would have a one year warranty from the date of purchase.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy