Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 1/35 Trane HP Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 1/35 Trane HP Motor (208/230V)

Brand:
Fasco
SKU:
A373
Rating:
(0)
Q&A:
(0)
1-Speed 3000 RPM 1/35 Trane HP Motor (208/230V)
Magnifying glass
Hover image to zoom
$205.45 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/35 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.6 Amps

Description

–
1-Speed 3000 RPM 1/35 HP Motor (208/230V)

Replaces Trane 7021-9396

Specs

–
Voltage:

208/230V

Amperage:

0.6

Speeds:

1

Horse Power:

1/35

OEM:

Trane

RPM:

3000

Rotation:

CCW

Bearings:

Ball

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy