The Day Savers – A National Tradesmen Day Contest
Main product image of 7058-2726 Fasco Draft Inducer Blower, Round Outlet, 3000 RPM, 115V
Magnifying glass
Hover image to zoom

7058-2726 Fasco Draft Inducer Blower, Round Outlet, 3000 RPM, 115V

Brand:
Fasco
SKU:
A983
Rating:
(1)
Q&A:
(0)
7058-2726 Fasco Draft Inducer Blower, Round Outlet, 3000 RPM, 115V
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
1.5 Amps

Description

Product Features
  • OEM Direct Replacement - Draft Inducer Blower
  • C-Frame
  • Shaded Pole
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 1/4" Male Terminal

Specs

Voltage:

115V

Type:

Shaded Pole

Amperage:

1.5

RPM:

3000

Bearings:

Ball

Speeds:

1

Outlet Shape:

Round

Outlet Flange:

No

Overload Protection:

Thermally

Ambient Temperature:

40°C

Hertz:

60

Enclosure Type:

Open Fan Cooled

Insulation Class:

B

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Super fast shipping

perfect fit and super fast shipping. Thank you.
Chris
PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy