Apply to be a TradeMaster!
Main product image of 3000 RPM 1/15 HP Blower Assembly (120V)
Magnifying glass
Hover image to zoom
3000 RPM 1/15 HP Blower Assembly (120V)
Magnifying glass
Hover image to zoom
$384.04 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 120v
Product Highlight: Horse Power
1/15 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
2.1 Amps

Specs

–
Voltage:

115V

120v

Horse Power:

1/15

Type:

Shaded Pole

RPM:

3000

Amperage:

2.1

Bearings:

Ball

Speeds:

1

Outlet Shape:

Round

Outlet Flange:

No

Overload Protection:

Thermally

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open Fan Cooled

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy