Apply to be a TradeMaster!
Main product image of B22508 Blower Motor
Magnifying glass
Hover image to zoom
B22508 Blower Motor
Magnifying glass
Hover image to zoom
$229.98 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Shaded Pole
  • RPM: 3000
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 115
  • Overload: Impedance
  • Material: Steel
  • Mounting: Special
  • Amperage: 0.54
  • RPM: 3000
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 115
  • Material: Rolled Steel
  • Amperage: 0.54
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy