Apply to be a TradeMaster!
Main product image of 1-Speed 2600 RPM 135 CFM Janitrol Blower Assembly (115V)
Magnifying glass
Hover image to zoom

1-Speed 2600 RPM 135 CFM Janitrol Blower Assembly (115V)

Brand:
Fasco
SKU:
B24220
Rating:
(0)
Q&A:
(1)
1-Speed 2600 RPM 135 CFM Janitrol Blower Assembly (115V)
Magnifying glass
Hover image to zoom
$172.06 each
In Stock
In Stock
Get 52 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
2600 RPM
Product Highlight: Amperage
1.3 Amps
Product Highlight: Air Flow Capacity (CFM)
135 CFM

Description

–
1-Speed 2600 RPM 135 CFM Blower Assembly (115V)

Specs

–
Voltage:

115V

Amperage:

1.3

Speeds:

1

Air Flow Capacity (CFM):

135

RPM:

2600

OEM:

Janitrol

Type:

Shaded Pole

Bearings:

Sleeve

Outlet Shape:

Rectangle

Outlet Flange:

Yes

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open Fan Cooled

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what are the center to center deminsions of the holes on the flandge

Asked by carol 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These dimensions vertically and horizontally between the flange holes can be found here: http://s3.supplyhouse.com/product_files/Fasco%20-%20B24220%20-%20Selection%20Guide.pdf

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

see the dimension listed below: http://s3.supplyhouse.com/product_files/Fasco%20-%20B24220%20-%20Selection%20Guide.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy