Apply to be a TradeMaster!
Main product image of 1-Speed 3200 RPM 45 CFM Blower (115V)
Magnifying glass
Hover image to zoom

1-Speed 3200 RPM 45 CFM Blower (115V)

Brand:
Fasco
SKU:
B30
Rating:
(3)
Q&A:
(0)
1-Speed 3200 RPM 45 CFM Blower (115V)
Magnifying glass
Hover image to zoom
$146.94 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/70 HP
Product Highlight: RPM
3200 RPM
Product Highlight: Amperage
0.59 Amps
Product Highlight: Air Flow Capacity (CFM)
45 CFM

Description

–
  • 3200 RPM Shaded Pole Blower
  • 1/70 hp, .59 amps, 115 Volts 60hz.
  • Sleeve Bearings
  • Inside flange dimensions: 2" x 1 5/8" (approx)
  • 1 Year Manufacture Warranty.

Specs

–
Voltage:

115V

Amperage:

0.59

Speeds:

1

Air Flow Capacity (CFM):

45

Frequency:

60 Hz

RPM:

3200

Horse Power:

1/70

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quick shipping

Great product and very fast shipping
Bob
NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought a second unit

I liked the first blower so much I bought a second blower a couple of days later.
DJ
Hope, RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I bought the Fasco B30 for my coal furnace and it works great. It was a good price and I really like the quick free shipping.
DJ
Hope, RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy