Apply to be a TradeMaster!
Main product image of 2-Speed 1600/1400 RPM 460 CFM Blower (208/230V)
Magnifying glass
Hover image to zoom

2-Speed 1600/1400 RPM 460 CFM Blower (208/230V)

Brand:
Fasco
SKU:
B45230
Rating:
(0)
Q&A:
(0)
2-Speed 1600/1400 RPM 460 CFM Blower (208/230V)
Magnifying glass
Hover image to zoom
$216.12 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1600 RPM
Product Highlight: Amperage
1.4 Amps
Product Highlight: Air Flow Capacity (CFM)
460 CFM

Description

–
2-Speed 1600/1400 RPM 460 CFM Blower (208/230V)

**Note: Image may not represent actual product**

Specs

–
Air Flow Capacity (CFM):

460

Frequency:

50-60 Hz

RPM:

1600

Speeds:

2

Amperage:

1.4

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

Yes

Approvals:

CSA

UL

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy